
Harper 5 Light Gold Brass Mid-Century Modern Chandelier Clear Glass (Discontinued)
- Mfr # H0294
- Zoro # G114541984
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0294
Zoro #
G114541984
UPC #
884656755008
Country of Origin
China
Dimensions
Size
27-in W x 20-in H x 27-in D
Length
27 in
Width
27 in
Height
20 in
Details
Item
Chandelier
Lamp Quantity
5
Lamp Type
LED Compatible
Finish
Natural Brass
Collection
Harper
Color
Brass
Style
Mid-Century Modern
Dimmable
Yes
Lamp Watts
60 W
Voltage
120 V
Lamp Included
No
Material
Metal
Shape
Cone
Location Rating
Dry
Shade Material
Glass
Shade Type
Clear Glass
Description
Indulge in mid-century modern charm with the Harper 5 Light Chandelier. Its sleek, bowtie-inspired design and natural brass finish bring a touch of warmth and sophistication to your dining room, living room, or foyer. The clear glass shade beautifully showcases your choice of bulb, creating a captivating focal point.
- •Natural brass finish offers a distinctive look and quality steel construction
- •Clear glass provides bright illumination and a mid-century modern feel
- •Uses 5 x 60 watt E26 medium base bulbs (not included); LED compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •27-in W x 20-in H x 27-in D with 5-in W x 0.79-in H canopy
- •Adjustable height; 20-50 inches using 2 x 12-in, 2 x 6-in of included down rods, sloped ceiling compatible
- •Dry rated; suitable hanging over kitchen and dining table, bedroom, and entryway
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •Mounting hardware and instruction manual included for easy installation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.