Shop VAXCEL
See all product information
Create Account
Harrison 4-Light Drum Pendant Light, Matte Black, Clear Seeded Glass, 20-In. Wide
- Mfr # P0468
- Zoro # G924218984
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Slope Ceiling Adaptable
Yes
Lamp Base
E26 Medium
Height
27.75 in
Number of Lights
4
Series
Harrison
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0468
- Zoro #
- G924218984
- UPC #
- 884656762808
- Country of Origin
- Cambodia
- Slope Ceiling Adaptable
- Yes
- Lamp Base
- E26 Medium
- Number of Lights
- 4
- Series
- Harrison
- Shade Name
- Clear Seeded Glass
- Finish
- Matte Black
- Color
- Black
- Voltage
- 120V
- Location Rating
- Dry
- Style
- Traditional
- Max. Watts per Bulb
- 60 W
- Item
- Pendant
- Material
- Steel
- Shade Material
- Glass
- Lamp Included
- No
- Bulb Type
- LED Compatible,Incandescent
- Dimmable
- Yes
Dimensions
- Height
- 27.75 in
- Size
- 20" W x 27.75" H x 57.75" D
- Length
- 57.75 in
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
- Width
- 20.0 in
Description
Bring timeless elegance and coastal inspired charm to your home with the Harrison 4-light pendant in a sleek matte black finish. A striking crisscross lattice design surrounds clear seeded glass to create layered texture and warm, inviting illumination with elevated designer appeal. Its 20-inch silhouette makes a beautiful statement over dining tables, kitchen islands, breakfast areas, or entryways while complementing transitional, coastal, and modern farmhouse interiors. Complete your space with the Harrison collection and add refined style and welcoming ambiance to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.