
Harwich 1 Light Black Coastal Outdoor Barn Dome Pendant Clear Glass
Mfr # OD21506TB
Zoro # G8876870
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Style
Coastal
Collection Name
Harwich
Size
10 in W x 10.75 in H x 10 in D; Max Ht. 60 in
Housing Material
Steel
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OD21506TB
Zoro #
G8876870
UPC #
884656640656
Country of Origin
China
Dimensions
Size
10 in W x 10.75 in H x 10 in D; Max Ht. 60 in
Chain Length
48 in
Details
Style
Coastal
Collection Name
Harwich
Item
Harwich 10in Outdoor Pendant Black
Finish
Textured Black
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Sloped Ceiling
Yes
Shade Name
Clear Seeded Glass
Description
A traditional nautical lantern, the Harwich takes a classic style and makes it better. It features sturdy steel construction with multiple finish options and clear seeded glass. It is sure to be a great addition to your home’s exterior décor. Mount these coastal lights on your porch, entryway, or garage and experience this stylish look for yourself.
- • Weather resistant steel material provides long lasting durability
- • Clear seeded glass provides bright illumination and a coastal feel
- • Uses 1 x 100 watt E26 medium base bulb (not included); led compatible
- • 10-in W x 10.75-in H x 10-in D
- • Adjustable height; 14.75-60 inches using 48 inches of included chain
- • Vintage Edison style filament bulb or clear bulb recommended
- • Mounting hardware and instruction manual included for easy installation
- • Exterior damp rated; ideal for covered porches, islands, bar areas, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.