Zoro Homepage

Harwich 1 Light Gray Coastal Barn Dome Outdoor Wall Lantern Clear Glass

  • Mfr # T0267

  • Zoro # G8881947


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Damp/Wet Rating
Wet
Collection Name
Harwich
Style
Coastal
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0267
Zoro #
G8881947
UPC #
884656737967
Country of Origin
China

Dimensions

Size
10 in W x 10.25 in H x 11.5 in D

Details

Item
Harwich 10in Outdoor Light Gray
Housing Material
Steel
Finish
Textured Gray
Damp/Wet Rating
Wet
Collection Name
Harwich
Style
Coastal
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Shade Name
Clear Seeded Glass

Description

A traditional nautical lantern, the Harwich takes a classic style and makes it better. It features sturdy steel construction with multiple finish options and clear seeded glass. It is sure to be a great addition to your home’s exterior décor.


  • • Weather resistant steel material provides long lasting durability
  • • Clear seeded glass provides bright illumination and a coastal feel
  • • Uses 1 x 100 watt E26 medium base bulbs (not included); led compatible
  • • Vintage Edison style filament bulb or clear bulb recommended
  • • 10-in W x 10.25-in H x 11.5-in D
  • • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
  • • Backplate dimensions: 4.26 inches W x 1 inches H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.