Harwich 1 Light Bronze Coastal Outdoor Barn Dome Pendant Clear Glass

  • Mfr # OD21506BBZ

  • Zoro # G8876907


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Style
Coastal
Collection Name
Harwich
Size
10 in W x 10.75 in H x 10 in D; Max Ht. 60 in
Housing Material
Steel
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OD21506BBZ
Zoro #
G8876907
UPC #
884656640632
Country of Origin
China

Dimensions

Size
10 in W x 10.75 in H x 10 in D; Max Ht. 60 in
Chain Length
48 in

Details

Style
Coastal
Collection Name
Harwich
Item
Harwich 10in Outdoor Pendant Bronze
Finish
Burnished Bronze
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Shade Name
Clear Seeded Glass
Sloped Ceiling
Yes

Description

A traditional nautical lantern, the Harwich takes a classic style and makes it better. It features sturdy steel construction with multiple finish options and clear seeded glass. It is sure to be a great addition to your home’s exterior décor. Mount these coastal lights on your porch, entryway, or garage and experience this stylish look for yourself.


  • • Weather resistant steel material provides long lasting durability
  • • Clear seeded glass provides bright illumination and a coastal feel
  • • Uses 1 x 100 watt E26 medium base bulb (not included); led compatible
  • • 10-in W x 10.75-in H x 10-in D
  • • Adjustable height; 14.75-60 inches using 48 inches of included chain
  • • Vintage Edison style filament bulb or clear bulb recommended
  • • Mounting hardware and instruction manual included for easy installation
  • • Exterior damp rated; ideal for covered porches, islands, bar areas, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.