Shop VAXCEL

Harwich 1 Light Gray Coastal Barn Dome Outdoor Wall Lantern Clear Glass

  • Mfr # T0268
  • Zoro # G8881737

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Damp/Wet Rating
Wet
Shade Name
Clear Seeded Glass
Style
Coastal
Collection Name
Harwich
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0268
Zoro #
G8881737
UPC #
884656737974
Country of Origin
China
Item
Harwich 8in Outdoor Light Gray
Housing Material
Steel
Finish
Textured Gray
Damp/Wet Rating
Wet
Shade Name
Clear Seeded Glass
Style
Coastal
Collection Name
Harwich
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)

Description

A traditional nautical lantern, the Harwich takes a classic style and makes it better. It features sturdy steel construction with multiple finish options and clear seeded glass. It is sure to be a great addition to your home’s exterior décor.


  • • Weather resistant steel material provides long lasting durability
  • • Clear seeded glass provides bright illumination and a coastal feel
  • • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • • Vintage Edison style filament bulb or clear bulb recommended
  • • 8-in W x 8-in H x 9-in D
  • • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
  • • Backplate dimensions: 4.26 inches W x 1 inches D

Ratings & reviews