Shop VAXCEL
See all product information
Create Account
Canton Steel 1 Light LED Dusk to Dawn Matte Black and White Farmhouse Outdoor Wall Lantern
- Mfr # T0748
- Zoro # G612118442
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
12 in
Height
11 in
Length
13 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0748
- Zoro #
- G612118442
- UPC #
- 884656753417
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- 11 in
- Length
- 13 in
- Size
- 12 in W x 11 in H x 13 in D
Details
- Voltage
- 120V
- Watts
- 60W
- Finish
- Matte Black and White
- Lamp Included
- No
- Lamp Type
- E26 Medium - LED Compatible
- Damp/Wet Rating
- Wet
- Shape
- Cone
- Number of Lights
- 1
- Color
- Black
- Shade Name
- Matte Black and White Metal
- Style
- Farmhouse
- Collection Name
- Canton
- Material
- Steel
- Photo Cell
- Yes
- Shade Material
- Metal
Description
The Canton collection speaks loudly to industrial and farmhouse charm. The black metal shade, with glossy white inner, tapers outward to generate the utmost light below. A small cage-like structure adds a level of sophisticated industrial detail. Add this outdoor wet rated wall light to any garage, porch, entry or even bath space for that edgy touch of flair. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours.
- Weather resistant steel material provides long lasting durability
- White interior of the wide open-cone shaped shade provides bright illumination and a farmhouse feel
- Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
- 12-in W x 11-in H x 13-in D with 4.75-in W x 4.75-in H backplate
- Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- Open bottom for quick bulb changing convenience
- Height from center of mount to top of fixture: 6.25 inches
- Exterior wet rated; ideal for your porch, entryway, garage, or any other area of your home
- 5 Year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.