
Harwich Brushed Nickel 1 Light Nickel Coastal Barn Dome Outdoor Wall Lantern
Mfr # OW21593BN
Zoro # G8877263
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Damp/Wet Rating
Wet
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Collection Name
Harwich
Shade Name
Clear Seeded Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OW21593BN
Zoro #
G8877263
UPC #
884656641462
Country of Origin
China
Dimensions
Size
8 in W x 8 in H x 9.25 in D
Details
Item
Harwich 8in Outdoor Light Nickel
Housing Material
Stainless Steel
Finish
Brushed Nickel
Damp/Wet Rating
Wet
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Collection Name
Harwich
Shade Name
Clear Seeded Glass
Style
Coastal
Description
A traditional nautical lantern, the Harwich takes a classic style and makes it better. It features sturdy steel construction with multiple finish options and clear seeded glass. It is sure to be a great addition to your home’s exterior décor. Mount these coastal lights on your porch, entryway, or garage and experience this stylish look for yourself.
- • Weather resistant stainless steel material provides long lasting durability
- • Clear seeded glass provides bright illumination and a coastal feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Vintage Edison style filament bulb or clear bulb recommended
- • 8-in W x 8-in H x 9.25-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- • Height from center of mount to top of fixture: 3.75 inches
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.