Harwich Black Motion Sensor Dusk to Dawn Coastal Outdoor Wall Light
- Mfr # T0262
- Zoro # G8881901
Key Features
Specifications
Details
- MFR #
- T0262
- Zoro #
- G8881901
- UPC #
- 884656739350
- Country of Origin
- China
- Item
- Harwich Dualux 10in Outdoor Light Black
- Housing Material
- Steel
- Sensor Type - Fixtures
- Motion Sensor
- Finish
- Textured Black
- Damp/Wet Rating
- Wet
- Collection Name
- Harwich
- Shade Name
- Clear Seeded Glass
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Motion Range
- 40 ft - 180 degrees
- Style
- Coastal
- Photo Cell
- Yes
Description
An iconic nautical-style design, the Harwich collection will bring a coastal New England feel to your home's exterior. Dualux dual-level outdoor security lighting is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. Enjoy the comfort and convenience of continuous bright illumination during the early evening hours with automatic dimming late at night to provide soft, ambient illumination until dawn. Rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. This fixture works with most dimmable LED bulb models. You get convenience, security, and efficiency with Dualux outdoor light fixtures.
- • 180-Degree on demand motion sensor automatically turns on when movement is detected
- • Adjustable wide detection range up to 40 feet for maximum protection
- • Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
- • Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
- • Uses 1 x 60 watt medium base bulb (not Included); enhance the look with a vintage Edison style filament bulb
- • 10-in W x 10-in H x 12-in D
- • Weather resistant steel material provides long lasting durability
- • C ETL safety listing demonstrates this product has met minimum requirements of widely accepted product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.