Harwood Bronze Motion Sensor Dusk to Dawn Outdoor Wall Light Farmhouse Clear Glass

  • Mfr # T0632

  • Zoro # G912118449


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.5 in
Length
8 in
Watts
60W
Finish
Oxidized Iron and Burnished Elm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0632
Zoro #
G912118449
UPC #
884656751123
Country of Origin
China

Dimensions

Width
6.5 in
Length
8 in
Size
6.5 in W x 11.75 in H x 8 in D

Details

Voltage
120V
Watts
60W
Finish
Oxidized Iron and Burnished Elm
Lamp Included
No
Lamp Type
E26 - LED Compatible
Shade Name
Clear Glass
Sensor Type
Motion Sensor
Max Motion Detection Distance
40
Damp/Wet Rating
Wet
Photo Cell
Yes
Collection Name
Harwood
Material
Steel
Style
Farmhouse
Max Motion Detection Degree
180
Color
Bronze
Number of Lights
1
Shape
Cylinder

Description

Warmth and charm come together in this farmhouse collection called Harwood. Finishes of oxidized iron and burnished elm enhance the lantern-like shape in the most unique way. A transparent glass shade resides inside the tapered frame, while slim black lines create a touch of geometry. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home. Dualux patented dual-level security lighting is outdoor lighting made smarter - brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your home's beauty, security and efficiency from dusk to dawn with its built in motion sensor and photocell. This fixture works with most dimmable LED bulb models. This decorative outdoor security light is designed to enhance the beauty, safety, and efficiency of your home.


  • 180 degree on demand motion sensor automatically turns on when movement is detected
  • Adjustable wide detection range up to 40 feet for maximum protection
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
  • Weather resistant steel material provides long lasting durability
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 6.5-in W x 11.75-in H x 8-in D
  • Wet rated; ideal for covered porches, entranceways, or any other area of your home
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.