Shop VAXCEL
See all product information
Create Account
Hayes 4 Light Black Farmhouse Cage Pendant Lantern
- Mfr # P0310
- Zoro # G7973708
product price:
$
389.99
/ea
Free Shipping & Returns
Key Features
Style
Farmhouse
Collection Name
Hayes
Finish
Black
Size
16 in W x 21.25 in H x 16 in D
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0310
- Zoro #
- G7973708
- UPC #
- 884656746976
- Country of Origin
- China
- Style
- Farmhouse
- Collection Name
- Hayes
- Finish
- Black
- Housing Material
- Steel
- Bulb Type
- 4 x 60 Watt - E12 Candelabra Base Bulbs (Not Included)
- Damp/Wet Rating
- Damp
- Sloped Ceiling
- Yes
Description
An open cage design and exposed light source define the Hayes pendant collection. Strong geometric lines finished in black surround vintage Edison style filament bulbs to complete the look. The open cage design means there is no glass to clean or fog up. Install these lantern pendants individually or in a group; ideal for kitchens, dining areas, or bar areas. Use this damp rated ceiling light indoors or outdoors; ideal for your covered porch, entryway, or any other area of your home.
- • Black finish offers a distinctive look and quality steel construction
- • Open cage design provides bright illumination and a farmhouse feel
- • Uses 4 x 60 watt E12 candelabra base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 16-in W x 21.25-in H x 16-in D
- • Adjustable height; 23.25-93.25 inches using 72 inches of included chain
- • Damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
- • UL listing demonstrates this product has met requirements for product safety standards
- • Vintage Edison style filament bulb or clear bulb recommended
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.