
Highland Park Matte Black White Motion Dusk to Dawn Outdoor Wall Light
Mfr # T0805
Zoro # G422577101
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Shade Name
Matte Black and White
Voltage
120 V
Max. Motion Degree
180
Collection Name
Highland Park
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0805
Zoro #
G422577101
UPC #
884656758740
Country of Origin
Cambodia
Dimensions
Size
11.25 in W x 10.75 in H x 13.5 in D
Height
10.75 in
Depth
13.5 in
Width
11.25 in
Details
Shade Name
Matte Black and White
Voltage
120 V
Max. Motion Degree
180
Collection Name
Highland Park
Shade Material
Steel
Motion Sensor
Yes
Housing Material
Steel
Finish
Matte Black and White
Bulb Type
LED Compatible,Incandescent
Fixture Housing Color
Black
Damp/Wet Rating
Wet
Bulb Base
E26 Medium
Max. Motion Distance
30 ft
Lamp Included
No
Watts
60 W
Number of Lights
1
Style
Transitional
Dimmable
No
Dusk to Dawn
Yes
Description
Transform your home's curb appeal with the Highland Park outdoor wall light, a stylish fixture that blends transitional and contemporary design. The sleek, angled matte black steel shade features a white interior, directing and amplifying light for bright, functional illumination. With its durable, wet rated construction, this light is perfect for withstanding the elements and bringing modern, welcoming style to your front porch, patio, or garage. Dualux patented dual-level security lighting is outdoor lighting made smarter brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your homes beauty, security and efficiency from dusk to dawn with its built in motion detector and photocell.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.