Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holbrook 15.75-in W Black Industrial Semi Flush Mount Ceiling Light Clear Glass

  • Mfr # C0255

  • Zoro # G712130344


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black and Satin Brass
Shade Name
Clear Seeded Glass
Watts
60W
Voltage
120V
Depth
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0255
Zoro #
G712130344
UPC #
884656749915
Country of Origin
China

Dimensions

Size
15.75 in W x 11 in H x 15.75 in D
Depth
15.75 in
Height
11 in
Width
15.75 in

Details

Finish
Matte Black and Satin Brass
Shade Name
Clear Seeded Glass
Watts
60W
Voltage
120V
Shape
Drum
Color
Black
Bulb Type
E26 Medium - LED Compatible
Dimmable
Yes
Material
Steel
Bulb Included
No
Number of Lights
3
Damp/Wet Rating
Dry
Collection Name
Holbrook
Style
Industrial
Shade Material
Glass

Description

This modern soft industrial Holbrook collection brings a level of sophistication to a trendy farmhouse or urban style. The matte black and satin brass dual finish complements this look perfectly. Clear seeded glass encircles the framework giving the Holbrook true charm. Combine that with a vintage Edison style filament bulb to complete the look. Once you add this look to your home you'll be pleasantly surprised as to how modern yet on trend your spaces will look.


  • Matte black and satin brass finish offers a distinctive look and quality steel construction
  • Clear seeded glass provides bright illumination and an industrial feel
  • Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
  • Dimmable for desired light level when used with dimmable bulbs and compatible wall switch
  • 15.75-in W x 11-in H x 15.75-in D
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.