
Holbrook 15.75-in W Bronze Bulb Semi Flush Mount Ceiling Light Clear Glass
Mfr # C0175
Zoro # G8873203
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Size
15.75 in W x 11 in H x 15.75 in D
Finish
Noble Bronze
Bulb Type
3 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Body Material
Steel
Style
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0175
Zoro #
G8873203
UPC #
884656742244
Country of Origin
China
Dimensions
Size
15.75 in W x 11 in H x 15.75 in D
Details
Item
Holbrook 16in Semi-Flush Mount Bronze
Finish
Noble Bronze
Bulb Type
3 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Body Material
Steel
Style
Industrial
Damp/Wet Rating
Dry
Collection Name
Holbrook
Shade Name
Clear Seeded Glass
Description
This modern soft industrial collection called Holbrook brings a level of sophistication to a trendy farmhouse or urban style. The oil rubbed bronze finish complements this look perfectly. The sweeping horizontal lines and soft curving arms are defined in a noble bronze finish. Clear seeded glass encircles the framework giving the Holbrook true charm. Combine that with a vintage Edison style filament bulb to complete the look. Once you add this look to your home you’ll be pleasantly surprised as to how modern yet on trend your spaces will look.
- • Noble bronze finish offers a distinctive look and quality steel construction
- • Clear seeded glass provides bright illumination and an industrial feel
- • Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 15.75-in W x 11-in H x 15.75-in D
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.