Hubbard 6-in 1 Light Dusk to Dawn Textured Black Outdoor Wall Lantern Clear Glass Shade

  • Mfr # T0721

  • Zoro # G712118304


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6 in
Height
17.75 in
Length
7.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0721
Zoro #
G712118304
UPC #
884656752946
Country of Origin
China

Dimensions

Width
6 in
Height
17.75 in
Length
7.25 in
Size
6 in W x 17.75 in H x 7.25 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Material
Metal
Shade Material
Glass
Style
Contemporary
Shape
Rectangle
Shade Name
Clear Glass
Photo Cell
Yes
Collection Name
Hubbard
Color
Black
Number of Lights
1
Damp/Wet Rating
Wet

Description

The framed clear glass panels of the Hubbard collection create a clean, contemporary design, fitting for any home's exterior. The lantern's ring handle adds an additional subtle yet exciting design element. Finished in textured black, the Hubbard creates a bold but understated look perfect for highlighting your outdoor spaces. The built-in dusk to dawn photocell automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours. This outdoor wall light is ideal for your porch, entryway, garage, or any other area around of your home.


  • Textured black finish offers a distinctive look, quality metal construction, and long lasting durability
  • Clear glass shade provides bright illumination and a contemporary feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 6-in W x 17.75-in H x 7.25-in D
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 5 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.