
Huntley 1 Light Satin Nickel Farmhouse Schoolhouse Pendant Clear Glass
Mfr # P0268
Zoro # G7974243
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Style
Farmhouse
Collection Name
Huntley
Size
12 in W x 14.75 in H x 12 in D; Max Ht. 59.75 in
Housing Material
Steel
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0268
Zoro #
G7974243
UPC #
884656744637
Country of Origin
China
Dimensions
Size
12 in W x 14.75 in H x 12 in D; Max Ht. 59.75 in
Details
Style
Farmhouse
Collection Name
Huntley
Finish
Satin Nickel
Glass Color
Clear Seeded Glass
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Sloped Ceiling
Yes
Description
The Huntley is a timeless collection inspired by mid-century small-town aesthetics. The vintage school house glass is the focal point of this design with its unique profile and glass options. Offered in multiple finishes and glass options, this versatile farmhouse light will provide a unique accent to a variety of kitchen, dining, and bathroom settings. Medium screw base lamping provides maximum light output. The complete collection includes chandeliers, pendants, semi-flush ceiling lights, and 1, 2 3, and 4 light bathroom vanities.
- • Satin nickel finish offers a distinctive look and quality steel construction
- • Clear seeded glass provides bright illumination and a modern country feel
- • Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 12-in w x 14.75-in h x 12-in d
- • Adjustable height; 14.75-59.75 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.