Huntley 3 Light LED Gold Brass Farmhouse Bathroom Vanity Wall Fixture White Schoolhouse Glass
- Mfr # W0453
- Zoro # G412130422
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
10 in
Length
7 in
Housing Finish
Natural Brass
Lamp Type
E26 Medium - LED Compatible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0453
- Zoro #
- G412130422
- UPC #
- 884656753509
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Length
- 7 in
- Width
- 24 in
- Size
- 24 in W x 10 in H x 7 in D
Details
- Color
- Brass
- Housing Finish
- Natural Brass
- Lamp Type
- E26 Medium - LED Compatible
- Voltage
- 120V
- Number of Lights
- 3
- Style
- Farmhouse
- Collection Name
- Huntley
- Shade Material
- Glass
- Dimmable
- Yes
- Housing Material
- Steel
- Lamp Watts
- 60W
- Lamp Included
- No
- Damp/Wet Rating
- Damp
- Shape
- Schoolhouse
- Shade Name
- White Milk Glass
Description
The Huntley is a timeless collection inspired by mid-century small-town aesthetics. The vintage schoolhouse white milk glass is the focal point of this design with its unique profile. Offered in multiple classic finishes and glass options, this versatile farmhouse light provides a unique accent to a variety of kitchen, dining, and bathroom settings. Coordinating pieces available to complete your look.
- Natural brass finish offers a distinctive look and quality steel construction
- White milk glass provides bright illumination and a farmhouse feel
- Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
- 24-in W x 10-in H x 7-in D
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- Reversible mounting; can be installed up or down
- Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- ETL rating demonstrates this product has met requirements for USA product safety standards
- 1 Year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.