Shop VAXCEL
See all product information
Create Account
Huntley 4 Light Bronze Farmhouse Schoolhouse Bathroom Vanity Fixture
- Mfr # W0191
- Zoro # G8885112
product price:
$
311.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Oil Rubbed Bronze
Style
Farmhouse
Collection Name
Huntley
Housing Material
Steel
Size
32 in W x 10 in H x 7 in D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0191
- Zoro #
- G8885112
- UPC #
- 884656735536
- Country of Origin
- China
- Item
- Huntley 4L Vanity Seeded
- Housing Finish
- Oil Rubbed Bronze
- Number of Lights
- 4
- Style
- Farmhouse
- Collection Name
- Huntley
- Housing Material
- Steel
- Damp/Wet Rating
- Damp
- Bulb Type
- 4 x 60 Watt - E26 Medium Base Bulbs (Not Included)
- Shade Name
- Clear Seeded Glass
Description
The Huntley is a timeless collection inspired by mid-century small-town aesthetics. The vintage school house glass is the focal point of this design with its unique profile and glass options. Offered in multiple finishes and glass options, this versatile farmhouse light will provide a unique accent to a variety of kitchen, dining, and bathroom settings. Medium screw base lamping provides maximum light output. The complete collection includes chandeliers, pendants, semi-flush ceiling lights, and 1, 2 3, and 4 light bathroom vanities.
- • Oil rubbed bronze finish offers a distinctive look and quality steel construction
- • Clear seeded glass provides bright illumination and a modern country feel
- • Uses 4 x 60 watt E26 Medium base bulbs (not included); LED compatible
- • 32-in W x 10-in H x 7-in D
- • Reversible mounting; can be installed up or down
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.