Park Ridge 2-Light Vanity Light, Champagne Gold, Frosted White Glass, 13-In. Wide
- Mfr # W0571
- Zoro # G824218985
product price:Â
$
57.99
/ea
Key Features
Color
Gold
Housing Material
Steel
Bulb Base
E26 Medium
Series
Park Ridge
Number of Lights
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0571
- Zoro #
- G824218985
- UPC #
- 884656762686
- Country of Origin
- Cambodia
- Item
- Vanity Light
- Color
- Gold
- Housing Material
- Steel
- Bulb Base
- E26 Medium
- Series
- Park Ridge
- Number of Lights
- 2
- Voltage
- 120V
- Style
- Transitional
- Dimmable
- Yes
- Shade Name
- Frosted White Glass
- Max. Watts per Bulb
- 60 W
- Damp/Wet Rating
- Damp
- Housing Finish
- Champagne Gold
- Bulb Type
- LED Compatible,Incandescent
- Shade Material
- Glass
- Bulb Included
- No
Dimensions
- Size
- 13" W x 7.75" H x 6" D
- Height
- 7.75 in
- Length
- 6.0 in
- Width
- 13.0 in
Description
Bring a touch of minimalist sophistication to your bathroom with the Park Ridge 2-light vanity wall fixture. Its champagne gold finish and frosted white cylindrical glass shade creates a striking focal point, casting a crisp, radiant glow perfect for any bathroom setting. Whether your style is contemporary, transitional, or even modern farmhouse, its clean lines and timeless design will complement your decor. The streamlined, straight bar arm design offers a contemporary edge, seamlessly blending transitional and modern aesthetics, while ensuring a quick and effortless upgrade to your space. Experience the perfect balance of style and function and transform your bathroom into a personal sanctuary.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.