Shop VAXCEL
See all product information
Create Account
Huntley Farmhouse Semi-Flush Mount Ceiling Light, Natural Brass, Schoolhouse Glass
- Mfr # C0368
- Zoro # G824219005
product price:Â
$
99.99
/ea
Key Features
Location Rating
Dry
Shade Material
Glass
Voltage
120V
Size
10" W x 10.75" H x 10" D
Bulb Type
LED Compatible,Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0368
- Zoro #
- G824219005
- UPC #
- 884656762310
- Country of Origin
- Cambodia
Dimensions
- Size
- 10" W x 10.75" H x 10" D
- Length
- 10.0 in
- Height
- 10.75 in
- Width
- 10.0 in
Details
- Location Rating
- Dry
- Shade Material
- Glass
- Voltage
- 120V
- Bulb Type
- LED Compatible,Incandescent
- Number of Bulbs
- 1
- Fixture Series
- Huntley
- Slope Ceiling Adaptable
- No
- Shade Name
- White Milk Glass
- Finish
- Natural Brass
- Item
- Semi-Flush Mount
- Lamp Base
- E26 Medium
- Body Material
- Steel
- Dimmable
- Yes
- Color
- Brass
- Max. Watts per Bulb
- 60 W
- Bulb Included
- No
- Style
- Farmhouse
Description
Bring timeless charm and vintage inspired style to your home with the Huntley semi-flush mount. Featuring classic schoolhouse styling, this fixture pairs a softly shaped white milk glass shade with a sleek natural brass finish for a look that feels both nostalgic and fresh. Its versatile design complements traditional, farmhouse, cottage, and transitional interiors, making it ideal for kitchens, hallways, bedrooms, or entryways. Complete your space with the Huntley collection and add warm, inviting style to your lighting. The complete collection includes chandeliers, pendants, semi-flush ceiling lights, and 1, 2, 3, and 4 light bathroom vanities.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.