Huntley Mini Pendant Light, Oil Rubbed Bronze, White Schoolhouse Glass, 10-In. Wide
- Mfr # P0463
- Zoro # G624218994
product price:Â
$
99.99
/ea
Key Features
Lamp Included
No
Shade Name
White Milk Glass
Voltage
120V
Style
Farmhouse
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0463
- Zoro #
- G624218994
- UPC #
- 884656762280
- Country of Origin
- Cambodia
- Lamp Included
- No
- Shade Name
- White Milk Glass
- Voltage
- 120V
- Style
- Farmhouse
- Color
- Bronze
- Max. Watts per Bulb
- 60 W
- Slope Ceiling Adaptable
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Item
- Pendant
- Number of Lights
- 1
- Series
- Huntley
- Lamp Base
- E26 Medium
- Shade Material
- Glass
- Location Rating
- Dry
- Material
- Steel
- Finish
- Oil Rubbed Bronze
- Dimmable
- Yes
Dimensions
- Size
- 10" W x 20" H x 10" D
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
- Length
- 10.0 in
- Width
- 10.0 in
- Height
- 20.0 in
Description
Bring timeless charm and vintage inspired style to your home with the Huntley pendant. Featuring classic schoolhouse styling, this fixture pairs a softly shaped white milk glass shade with an elegant matte black finish for a look that feels both nostalgic and fresh. Its versatile design complements traditional, farmhouse, cottage, and transitional interiors, making it ideal for kitchens, hallways, bedrooms, or entryways. Complete your space with the Huntley collection and add warm, inviting style to your lighting. The complete collection includes chandeliers, pendants, semi-flush ceiling lights, and 1, 2, 3, and 4 light bathroom vanities.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.