Shop VAXCEL
See all product information
Create Account
Hyannis 1 Light Black Coastal Lantern Cylinder Outdoor Wall Lantern Clear Glass
Mfr # OW37051TB
Zoro # G8877589
product price:
$
131.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Damp/Wet Rating
Wet
Style
Coastal
Collection Name
Hyannis
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW37051TB
- Zoro #
- G8877589
- UPC #
- 884656641936
- Country of Origin
- China
Dimensions
- Size
- 5.5 in W x 12.25 in H x 6.75 in D
Details
- Item
- Hyannis 5-1/2in Outdoor Light Black
- Housing Material
- Steel
- Finish
- Textured Black
- Damp/Wet Rating
- Wet
- Style
- Coastal
- Collection Name
- Hyannis
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Shade Name
- Clear Ribbed Glass
Description
A traditional nautical lantern, the Hyannis takes a classic style and makes it better. It features sturdy steel construction with multiple finish options and clear glass. Experience this coastal look for yourself. It is sure to be a great addition to your home’s exterior décor. Ideal for your porch, entryway, garage, or any other area of your home.
- • Weather resistant steel material provides long lasting durability
- • Clear ribbed glass provides bright illumination and a coastal feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Vintage Edison style filament bulb or clear bulb recommended
- • 5.5-in W x 12.25-in H x 6.75-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- • Height from center of mount to top of fixture: 4.625 inches