
Irving Park Black Outdoor Wall Sconce Light, Clear Seeded Glass, Dimmable
Mfr # T0806
Zoro # G822577091
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Lamp Included
No
Fixture Housing Color
Black
Number of Lights
1
Shade Name
Clear Seeded Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0806
Zoro #
G822577091
UPC #
884656758689
Country of Origin
Cambodia
Dimensions
Height
13.75 in
Depth
7.75 in
Size
7 in W x 13.75 in H x 7.75 in D
Width
7 in
Details
Dimmable
Yes
Lamp Included
No
Fixture Housing Color
Black
Number of Lights
1
Shade Name
Clear Seeded Glass
Damp/Wet Rating
Wet
Finish
Textured Black
Shade Material
Glass
Collection Name
Irving Park
Bulb Type
LED Compatible,Incandescent
Style
Traditional
Housing Material
Steel
Watts
60 W
Dusk to Dawn
No
Motion Sensor
No
Voltage
120 V
Bulb Base
E26 Medium
Description
The Irving Park outdoor wall light captures timeless charm with its traditional tapered pagoda-style silhouette. Finished in textured black with clear glass panels, this lantern-inspired design casts a warm and inviting glow to enhance your home’s exterior. A wide top cap and gently curved arm add a touch of elegance, while durable aluminum and steel construction ensures reliable performance in any weather. Wet rated and versatile, Irving Park is ideal for porches, entryways, and garages.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.