
Isley Mini Pendant
Mfr # P0271
Zoro # G7973762
product price: $123.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0271
Zoro #
G7973762
UPC #
884656745016
Country of Origin
China
Description
Casual and modern meet in the Isley collection. Touches of satin nickel accent the clear spun thread glass shades. When lit, the Isley beautifully casts a radial glow on the surface behind creating a dramatic effect. The Isley is sure to add a classic warmth to any interior space of the home. Install individually or in a group; ideal for kitchens, dining areas, or bar areas. Combine that with a vintage Edison style filament bulb to complete the look.
Satin nickel finish offers a distinctive look and quality steel construction
Clear spun thread glass provides bright illumination and a transitional feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
5-in W x 7.75-in H x 5-in D
Adjustable height; 10.75-142.75 inches using 144 inches of included cord
Mounting hardware and instruction manual included for easy installation
Interior damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
Satin nickel finish offers a distinctive look and quality steel construction
Clear spun thread glass provides bright illumination and a transitional feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
5-in W x 7.75-in H x 5-in D
Adjustable height; 10.75-142.75 inches using 144 inches of included cord
Mounting hardware and instruction manual included for easy installation
Interior damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.