Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kent 1-Light Pendant, Brass

  • Mfr # P0446

  • Zoro # G022806083


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Width
11.75 in
Style
Traditional
Dimmable
Yes
Chain Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0446
Zoro #
G022806083
UPC #
884656760484
Country of Origin
Cambodia

Dimensions

Width
11.75 in
Chain Length
48 in
Height
34.75 in
Size
11.75 in W x 34.75 in H x 11.75 in D
Length
11.75 in

Details

Color
Brass
Item
Pendant
Style
Traditional
Dimmable
Yes
Lamp Included
No
Slope Ceiling Adaptable
Yes
Location Rating
Dry
Number of Lights
1
Watts
60 W
Shade Type
White Frosted Opal Glass
Housing Finish
Muted Brass
Lamp Type
E26 Medium
Collection Name
Kent
Shade Material
Glass; Steel
Voltage
120 V
Bulb Type
LED Compatible, Incandescent

Description

The Kent pendant captures vintage charm with its sculpted form and warm muted brass finish. A frosted opal glass globe diffuses light beautifully, creating a cozy and inviting atmosphere that complements both traditional and cottage-inspired interiors. The included 4-foot chain allows for adjustable hanging height, making it ideal for kitchens, dining areas, or entryways. With its simple yet graceful design, the Kent ceiling pendant blends timeless elegance with everyday versatility, perfect for adding a touch of warmth and character to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.