
Kenton Black and Gold Brass Contemporary 21-in. Fandelier Ceiling Fan with Cage Light Kit & Remote
Mfr # F0127
Zoro # G714513060
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Width
21 in
Includes
Bulbs
Blade Material
Steel
Fan Blade Finish
Black and Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F0127
Zoro #
G714513060
UPC #
884656753981
Country of Origin
China
Dimensions
Width
21 in
Length
21 in
Height
17.75 in
Details
Voltage
120 V
Includes
Bulbs
Blade Material
Steel
Item
Ceiling Fan
Fan Blade Finish
Black and Satin Brass
Fan Blade Color
Black
Features
Contemporary; Dimmable
Collection
Kenton
Description
Elevate your contemporary space with the Kenton 21-in ceiling fan, blending industrial charm with modern sophistication. Its captivating cage frame, accented in satin brass on a black backdrop, adds a striking focal point to smaller spaces including family rooms, bedrooms, kitchens, or hallways. With remote control convenience, 3 speed settings, adjustable height, and included dimmable LED bulbs, this fan offers both style and functionality, ensuring lasting elegance and peace of mind for your home.
- •3-speed settings make it easy to maintain the ideal comfort level
- •Remote control included; operate fan speed, light on-off, and dimmer from anywhere in the room; battery included
- •Dimmable light kit included, 4 x 4 watt LED bulbs included, 350 lumens, rated to last 35,000 hours
- •6-in. down rod (included) for low or standard ceiling heights, height adjustable with longer down rod (sold separately)
- •Can accommodate angled, sloped ceilings up to 23 degrees
- •Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
- •Fandelier in black with satin brass accent ring and wire cage surround, light kit included
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •Lifetime limited warranty on motor and 1 year limited warranty on parts
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.