Shop PURAERO
See all product information
Create Account
LowProfileCentBlower, Blue, 8-11/16inH
- Mfr # PA-250-LP-BL
- Zoro # G513115847
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
2
Application
Commercial, Industrial
NEMA Plug Configuration
5-15P
Standards
CETL, ETL
Full Load Current
2.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA-250-LP-BL
- Zoro #
- G513115847
- UPC #
- 850020964161
- Country of Origin
- China
- Number of Speeds
- 2
- Item
- Low Profile Centrifugal Blower
- Application
- Commercial, Industrial
- NEMA Plug Configuration
- 5-15P
- Standards
- CETL, ETL
- Full Load Current
- 2.5 A
- Number of Power Outlets
- 2
- Daisy Chain Capacity
- 5
- Housing Color
- Blue
- Maximum Airflow Capacity
- 1,100 cfm
- Includes Hose
- No
- Nameplate Voltage
- 115V AC
- Daisy Chain Capability
- Yes
- Telescopic Handle Included
- No
- GFCI Protected
- Yes
- Air Flow Direction
- Horizontal Only
- Motor Horsepower
- 1/4 hp
- Pivoting
- No
- Motor Speed
- 1,610 RPM
- Housing Material
- Plastic
- Daisy Chain Capacity - Maximum
- 5
- Propeller Material
- Plastic
- Product Type
- Low Profile Centrifugal Blower
Dimensions
- Overall Length
- 20 7/8 in
- Overall Width
- 16 11/16 in
- Blower Wheel Diameter
- 16 in
- Overall Height
- 8 11/16 in
- Power Cord Length
- 25 ft
- Wire Rope Length
- 20 7/8 in
- Length
- 20 7/8 in
Description
LOW PROFILE AIR MOVER 1/4 HP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.