Kilbourne 1 Light Black Dusk to Dawn Outdoor Wall Lantern Clear Glass

  • Mfr # T0646

  • Zoro # G112118386


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5.5 in
Height
13 in
Length
7 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0646
Zoro #
G112118386
UPC #
884656751215
Country of Origin
China

Dimensions

Width
5.5 in
Height
13 in
Length
7 in
Size
5.5 in W x 13 in H x 7 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Photo Cell
Yes
Shade Name
Clear Glass
Material
Steel
Shape
Cage/Rectangular
Number of Lights
1
Damp/Wet Rating
Wet
Color
Black
Collection Name
Kilbourne
Style
Transitional
Shade Material
Glass

Description

Light and airy sums up this beauty called Kilbourne. Two textured black frames float around a transparent glass cylinder, giving this collection its exceptional modern flair. No frills get in the way with this clean open look. Modern never looked so good in this collection. Ideal for your porch, entryway, garage, or any other area of your home.


  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Weather resistant steel material provides long lasting durability
  • Clear glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 5.5-in W x 13-in H x 7-in D
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.