Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kinzie Black Motion Sensor Dusk to Dawn Outdoor Wall Light Clear Glass

  • Mfr # T0599

  • Zoro # G012118370


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5 in
Length
6 in
Watts
60W
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0599
Zoro #
G012118370
UPC #
884656750171
Country of Origin
China

Dimensions

Width
5 in
Length
6 in
Size
5 in W x 13.75 in H x 6 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Included
No
Lamp Type
E26 - LED Compatible
Max Motion Detection Degree
180
Collection Name
Kinzie
Shade Name
Clear Glass
Number of Lights
1
Photo Cell
Yes
Sensor Type
Motion Sensor
Max Motion Detection Distance
40
Shape
Rectangle
Color
Black
Style
Transitional
Damp/Wet Rating
Wet
Material
Steel

Description

Elongated, slim, clear glass panels frame the Kinzie for a clean, contemporary feel. Finished in textured black, the Kinzie creates a bold but understated look perfect for highlighting your space. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home. Dualux patented dual-level security lighting is outdoor lighting made smarter-brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your home's beauty, security and efficiency from dusk to dawn with its built in motion sensor and photocell. This fixture works with most dimmable LED bulb models.


  • 180 degree on demand motion sensor automatically brightens light when movement is detected
  • Adjustable wide detection range up to 40 feet for maximum protection
  • Dusk to dawn photo cell automatically turns fixture on when dark and off when light for added safety, security, and energy savings
  • Convenient timer - choose duration of continuous bright light, (0, 3, or 6 hours)
  • Weather resistant steel material provides long lasting durability
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 5-in W x 13.75-in H x 6-in D
  • Textured black finish with clear glass provides bright illumination and a transitional feel
  • Wet rated; ideal for covered porches, entranceways, or any other area of your home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.