Zoro Homepage

Kinzie Black Outdoor Square Flush Mount Ceiling Light with Clear Glass

  • Mfr # T0611

  • Zoro # G612118466


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Housing Finish
Textured Black
Lamp Watts - Fixtures
60W
Housing Material
Steel
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0611
Zoro #
G612118466
UPC #
884656750447
Country of Origin
China

Dimensions

Height
4.5 in
Width
12 in
Length
12 in
Size
12 in W x 4.5 in H x 12 in D

Details

Voltage
120V
Housing Finish
Textured Black
Lamp Watts - Fixtures
60W
Housing Material
Steel
Lamp Type
E26 Medium - LED Compatible
Housing Color
Black
Lamp Included
No
Shade Name
Clear Glass
Shape
Square
Damp/Wet Rating
Damp
Dimmable
Yes
Number of Lights
2
Shade Material
Glass
Style
Transitional
Collection Name
Kinzie

Description

Modern clear glass panels frame the Kinzie for a clean, contemporary feel. Finished in black, the Kinzie creates a bold but understated look perfect for highlighting your space. Combine that with vintage Edison style filament bulbs to complete the look. This ceiling light is ideal for your porch, entryway, or any other indoor or outdoor area of your home.


  • Textured black finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a transitional feel
  • Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 12-in W x 4.5-in H x 12-in D
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for covered porches, entryways, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 Year Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.