Zoro Homepage

Kodiak 1 Light Black Cage Rustic Wall Sconce Bear and Tree Motif

  • Mfr # W0408

  • Zoro # G312130348


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
8 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Black and Burnished Teak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0408
Zoro #
G312130348
UPC #
884656750898
Country of Origin
China

Dimensions

Height
12 in
Width
8 in
Size
8 in W x 12 in H x 5.25 in D
Length
5.25 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Black and Burnished Teak
Lamp Quantity
1
Lamp Included
No
Lamp Watts
60W
Damp/Wet Rating
Damp
Shape
Half Cylinder
Collection Name
Kodiak
Shade Material
Metal
Bulb Type
E26 Medium - LED Compatible
Shade Name
Black and Burnished Teak
Style
Rustic
Color
Black
Material
Steel

Description

Get wild with this unique collection called Kodiak. The pairing of the black and burnished teak finish enhances the on-trend metal cage perfectly. Capture your love of nature with pine tree and bear silhouettes. It is an excellent choice for a vacation lodge, cabin or suburban home and complements a variety of home styles: anywhere you want to bring an element of nature. Rated for damp locations, it can be used in any bathroom, family room, or hallway.


  • Black and burnished teak finish offers a distinctive look and quality steel construction
  • The bear and tree motif is ideal for rustic decor
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 8-in W x 12-in H x 5.25-in D
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Ideal for featuring a vintage Edison style filament bulb or clear bulb
  • ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.