Zoro Homepage

Kodiak 12-in W Black Rustic Round Cage Flush Mount Ceiling Light Fixture Moose and Tree Motif

  • Mfr # C0307

  • Zoro # G314541968


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Lamp Type
LED Compatible
Voltage
120 V
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0307
Zoro #
G314541968
UPC #
884656754759
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
6 in
Size
12-in W x 6-in H x 12-in D

Details

Lamp Type
LED Compatible
Voltage
120 V
Watts
60 W
Dimmable
Yes
Finish
Black and Burnished Teak
Item
Flush Mount
Type
Rustic
Color
Black
Lamp Quantity
2
Lamp Included
No
Fixture Shape
Cage/Round
Fixture Housing Material
Steel
Shade Type
Black and Burnished Teak
Location Rating
Damp
Collection Name
Kodiak
Shade Material
Metal

Description

Get wild with this drum style ceiling light called Kodiak. The pairing of the black and burnished teak finish enhances the on-trend metal cage perfectly. Capture your love of nature with pine tree and moose silhouettes. It is an excellent choice for a vacation lodge, cabin or suburban home and complements a variety of home styles: anywhere you want to bring an element of nature. Rated for damp locations, it can be used in any bathroom, family room, or any other area of your home.


  • •Black and burnished teak finish offers a distinctive look and quality steel construction
  • •Open cage design provides bright illumination and a rustic feel
  • •Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •12-in W x 6-in H x 12-in D
  • •Mounting hardware and instruction manual included for easy installation
  • •Damp rated; ideal for kitchens, bathrooms, hallways or any other area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.