Zoro Homepage

Kodiak 16-in W Black and Teak Rustic Semi Flush Mount Ceiling Light Bear and Tree Motif

  • Mfr # C0263

  • Zoro # G912130397


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Size
16 in W x 10.75 in H x 16 in D
Finish
Black and Burnished Teak
Shade Material
Metal
Collection Name
Kodiak
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0263
Zoro #
G912130397
UPC #
884656750881
Country of Origin
China

Dimensions

Size
16 in W x 10.75 in H x 16 in D
Width
16 in
Depth
16 in
Height
10.75 in

Details

Finish
Black and Burnished Teak
Shade Material
Metal
Collection Name
Kodiak
Color
Black
Voltage
120V
Watts
60W
Material
Steel
Shape
Cage/Round
Bulb Type
E26 Medium - LED Compatible
Damp/Wet Rating
Damp
Style
Rustic
Bulb Included
No
Shade Name
Black and Burnished Teak
Dimmable
Yes
Number of Lights
3

Description

Get wild with this drum style ceiling light called Kodiak. The pairing of the black and burnished teak finish enhances the on-trend metal cage perfectly. Capture your love of nature with pine tree and bear silhouettes. It is an excellent choice for a vacation lodge, cabin or suburban home and complements a variety of home styles: anywhere you want to bring an element of nature. Rated for damp locations, it can be used in any bathroom, family room, or any other area of your home.


  • Black and burnished teak finish offers a distinctive look and quality steel construction
  • Black and burnished teak provides bright illumination and a rustic feel
  • Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 16-in W x 10.75-in H x 16-in D
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, hallways or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.