Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lambda 2 Light LED Outdoor Linkable Adjustable Security Flood Light Bronze

  • Mfr # T0627

  • Zoro # G212118323


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shape
Oval
Color
Bronze
Lumens
2600
Finish
Bronze
Depth
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0627
Zoro #
G212118323
UPC #
884656750737
Country of Origin
China

Dimensions

Depth
5.25 in
Height
7 in
Width
10.25 in
Size
10.25 in W x 7 in H x 5.25 in D

Details

Shape
Oval
Color
Bronze
Lumens
2600
Finish
Bronze
Lamp Included / Lamp Not Included
Lamp Included
Bulb Type
Integrated LED
Dimmable
No
Material
Plastic
Voltage
120V
Watts
16W
Number of Bulbs
2
Style
Transitional
Collection Name
Lambda
Photo Cell
Yes
Damp/Wet Rating
Wet

Description

The bronze 2-light Lambda LED outdoor flood light provides the ability to connect with multiple security lights into a sync group, so if one in the group detects motion, all will engage with 5000K high level bright light. Separate purchase of T0625 required if motion detection is desired within the sync group. The modern light heads are fully adjustable and deliver 2,600 lumens to keep your home's exterior brilliantly illuminated. This sync-able security light expands the functionality, safety, and security of your home's outdoor spaces with bright, reliable light when and where it is needed.


  • RF wireless synchronized illumination
  • Switch control mode and motion link mode
  • Sync up to 10 units within a 120 foot radius
  • When one light in sync group detects motion, all will engage bright light. Requires separate purchase of T0625 to detect motion.
  • Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
  • 32 watt integrated LED bulbs included for energy saving, low maintenance and long lasting performance
  • 2600 lumens, adjustable CCT lighting 2200K - 5000K, CRI 80 (daylight)
  • Dualux two-level brightness
  • Adjustable CCT lighting 2700K - 5000K

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.