Zoro Homepage

Lambda 2 Light LED Outdoor Motion Sensor Linkable Adjustable Security Flood Light Bronze

  • Mfr # T0625

  • Zoro # G412118376


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
2
Shape
Oval
Watts
16W
Voltage
120V
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0625
Zoro #
G412118376
UPC #
884656750713
Country of Origin
China

Dimensions

Width
10.25 in
Depth
6 in
Size
10.25 in W x 7 in H x 6 in D

Details

Number of Bulbs
2
Shape
Oval
Watts
16W
Voltage
120V
Material
Plastic
Bulb Type
Integrated LED
Lumens
2600
Dimmable
No
Finish
Bronze
Color
Bronze
Sensor Type
Motion Sensor
Max Motion Detection Distance
70
Max Motion Detection Degree
240
Collection Name
Lambda
Style
Transitional
Photo Cell
Yes
Damp/Wet Rating
Wet

Description

The bronze 2-light Lambda LED outdoor motion sensor security flood light provides the ability to connect multiple security lights into a sync group, so if one in the group detects motion, all will engage with 5000K high level bright light. The modern light heads are fully adjustable and deliver 2,600 lumens to keep your home's exterior brighter at dusk, dimmer with 2700K at night, and instantly bright 5000K when motion is detected. This sync-able dualux security light expands the functionality, safety, and security of your home's outdoor spaces with bright, reliable light when and where it is needed.


  • RF wireless synchronized illumination
  • Sync up to 10 units within a 120 foot radius
  • When one light in sync group detects motion, all will engage bright light
  • Flexible lifestyle early evening illumination, dualux two-level brightness
  • Sensitivity and time low level adjustment
  • 240 degree on demand motion sensor automatically turns on when movement is detected
  • Adjustable wide detection range up to 70 feet for maximum protection
  • Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
  • 2600 lumens brightness, adjustable CCT (detection 5000K, stand-by 2700K), CRI 80 (daylight)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.