Zoro Homepage

Lander 3 Light Matte Black Bathroom Vanity Wall Fixture with Clear Glass Globes

  • Mfr # W0430

  • Zoro # G312130331


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
10 in
Length
7.75 in
Housing Finish
Matte Black
Lamp Type
E12 Candelabra - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0430
Zoro #
G312130331
UPC #
884656752472
Country of Origin
China

Dimensions

Height
10 in
Length
7.75 in
Width
23 in
Size
23 in W x 10 in H x 7.75 in D

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
E12 Candelabra - LED Compatible
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Lander
Shade Material
Glass
Housing Material
Steel
Lamp Watts
40W
Dimmable
Yes
Lamp Included
No
Shape
Globe
Shade Name
Clear Glass
Damp/Wet Rating
Damp

Description

The Lander collection of interior lighting is contemporary style with flair. Distinctive metal arms finished in matte black support and highlight the round clear glass globes. This vanity light is a perfect addition to your bathroom, kitchen, or any other living area where a little extra style is desired.


  • Matte black finish offers a distinctive look and quality steel construction
  • Clear glass globe shade provides bright illumination and a transitional feel; suitable for vintage Edison style filament bulb or clear bulb
  • Uses 3 x 40 watt E12 candelabra base bulbs (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 23-in W x 10-in H x 7.75-in D
  • Reversible mounting means it can be installed up or down; perfect over a medium vanity mirror or as a pair over double sinks
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, or any other indoor area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.