
Lander 6 Light Matte Black Linear Chandelier Island Pendant Fixture with Clear Glass Globes
Mfr # H0278
Zoro # G912130489
product price:Â $519.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Frame Finish
Matte Black
Light Bulb Wattage
40W
Bulb Base Type
E12 Candelabra
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0278
Zoro #
G912130489
UPC #
884656752465
Country of Origin
China
Dimensions
Length
16 in
Width
35 in
Size
35 in W x 8 in H x 16 in D
Details
Frame Finish
Matte Black
Number of Lights
6
Light Bulb Wattage
40W
Bulb Base Type
E12 Candelabra
Style
Transitional
Bulb Included
No
Damp/Wet Rating
Damp
Shape
Linear
Sloped Ceiling
Yes
Voltage
120V
Material
Steel
Collection Name
Lander
Shade Name
Clear Glass
Bulb Type
LED Compatible
Color
Black
Description
The Lander indoor lighting collection is contemporary style with flair. Distinctive arms finished in matte black support and highlight the clear glass globes. Hung with downrods suitable for vaulted ceilings, this linear chandelier is a perfect addition to your kitchen, dining area, or any other living area where a little extra style is desired.
- Matte black finish offers a distinctive look and quality steel construction
- Clear glass provides bright illumination and a transitional feel; suitable for vintage Edison style filament bulb or clear bulb
- Uses 6 x 40 watt E12 Candelabra base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 35-in W x 8-in H x 16-in D; ceiling canopy = 17.75-in W x 4.75-in D
- Adjustable hanging height; 15.75-60.75 inches using 8 x 12-in, 2 x 6-in, 2 x 3-in of included down rods; angled, sloped ceiling compatible
- Damp rated; ideal for oval or rectangle dining room table, kitchen island, bar area, pool table, or any other interior area of your home
- Mounting hardware and instruction manual included for easy installation
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.