
Lander 6 Light Matte Black Transitional Wheel Chandelier with Clear Glass Globes
Mfr # H0277
Zoro # G812130497
product price: $497.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED Compatible
Fixture Wattage
40W
Size
28.25 in W x 20.25 in H x 28.25 in D
Collection
Lander
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0277
Zoro #
G812130497
UPC #
884656752458
Country of Origin
China
Dimensions
Size
28.25 in W x 20.25 in H x 28.25 in D
Width
28.25 in
Depth
28.25 in
Details
Lamp Type
LED Compatible
Fixture Wattage
40W
Finish
Matte Black
Collection
Lander
Lamp Included
No
Number of Lights
6
Material
Steel
Color
Black
Style
Transitional
Voltage
120V
Shape
Wheel
Color Designation
Damp
Bulb Base
E12 Candelabra
Sloped Ceiling
Yes
Shade Name
Clear Glass
Description
The Lander interior lighting collection is contemporary style with flair. A distinctive metal ring finished in matte black supports and highlights the clear glass globe shades. Hung with down rods suitable for vaulted ceilings, this chandelier light fixture is a perfect addition to your dining area or any other living area where a little extra style is desired.
- Matte black finish with round wagon wheel shape offers a distinctive look and quality steel construction
- Clear glass globes provides bright illumination and a transitional contemporary feel; suitable for vintage Edison style filament bulb or clear bulb
- Uses 6 x 40 watt E12 candelabra base bulbs (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 28.25-in W x 20.25-in H x 28.25-in D
- Adjustable height; 20.25-80 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included downrods; sloped ceiling compatible
- Damp rated; suitable hanging over kitchen and dining table, bathroom, bedroom, entryway, or covered porch
- Mounting hardware and instruction manual included for easy installation
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.