Zoro Homepage

LaSalle 6 Light Brushed Nickel Bathroom Vanity Fixture

  • Mfr # LS-VLD106BN

  • Zoro # G8876819


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Style
Transitional
Collection Name
LaSalle
Housing Material
Steel
Size
48 in W x 8.5 in H x 8.75 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-VLD106BN
Zoro #
G8876819
UPC #
884656606843
Country of Origin
China

Dimensions

Size
48 in W x 8.5 in H x 8.75 in D

Details

Item
Lasalle 6L Vanity Nickel
Housing Finish
Brushed Nickel
Style
Transitional
Collection Name
LaSalle
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
6 x 100 Watt - E26 Medium Base Bulbs (Not Included)
Shade Name
White Alabaster Glass

Description

The transitional design of the Lasalle bathroom vanity light fixture blends well with most decors. It features a brushed nickel finish with white alabaster glass shades. The full back plate makes off center electrical boxes a non-issue. Versatile reversible mounting option lets you install this fixture up or down. This bathroom fixture is perfect over large vanities or double vanities where there is only one outlet box.


  • • Brushed nickel finish offers a distinctive look and quality steel construction
  • • White alabaster glass provides bright illumination and a transitional feel
  • • Uses 6 x 100 watt E26 Medium base bulbs (not included); LED compatible
  • • 48-in W x 8.5-in H x 8.75-in D
  • • Reversible mounting; can be installed up or down
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • • UL, C UL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.