Shop VAXCEL
See all product information
Create Account
Laurelhurst 1-Light Wall Sconce, Matte Black, White Marble Glass, 4.75-In. Wide
- Mfr # W0573
- Zoro # G024218990
product price:Â
$
44.99
/ea
Key Features
Series
Laurelhurst
Number of Bulbs
1
Length
6.0 in
Bulb Type
LED Compatible,Incandescent
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0573
- Zoro #
- G024218990
- UPC #
- 884656762389
- Country of Origin
- Cambodia
- Series
- Laurelhurst
- Item
- Vanity Light
- Number of Bulbs
- 1
- Bulb Type
- LED Compatible,Incandescent
- Lamp Included
- No
- Color
- Black
- Max. Watts per Bulb
- 60 W
- Lamp Base
- E26 Medium
- Shade Material
- Glass
- Dimmable
- Yes
- Shade Name
- White Marble Glass
- Finish
- Matte Black
- Style
- Traditional
- Damp/Wet Rating
- Damp
- Fixture Voltage
- 120V
- Housing Material
- Steel
Dimensions
- Length
- 6.0 in
- Height
- 8.75 in
- Width
- 4.75 in
- Size
- 4.75" W x 8.75" H x 6" D
Description
Add timeless elegance to your bathroom or powder room with the Laurelhurst 1-light wall sconce in a classic matte black finish. Featuring a sophisticated frosted white glass shade, this fixture softly diffuses light to create a warm and welcoming atmosphere. Inspired by traditional design, its refined silhouette pairs beautifully with classic, vintage, and updated traditional interiors while adding a touch of enduring charm. Complete your space with the Laurelhurst collection and bring graceful style and inviting illumination to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.