Shop VAXCEL
See all product information
Create Account
Laurelhurst 2-Light Vanity Light, Matte Black, White Marble Glass, 13.25-In. Wide
- Mfr # W0575
- Zoro # G124219002
product price:Â
$
74.99
/ea
Key Features
Shade Material
Glass
Bulb Base
E26 Medium
Bulb Included
No
Housing Material
Steel
Housing Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0575
- Zoro #
- G124219002
- UPC #
- 884656762327
- Country of Origin
- Cambodia
Dimensions
- Size
- 13.25" W x 8.75" H x 6" D
- Length
- 6.0 in
- Width
- 13.25 in
- Height
- 8.75 in
Details
- Item
- Vanity Light
- Shade Material
- Glass
- Bulb Base
- E26 Medium
- Bulb Included
- No
- Housing Material
- Steel
- Housing Finish
- Matte Black
- Max. Watts per Bulb
- 60 W
- Number of Lights
- 2
- Bulb Type
- LED Compatible,Incandescent
- Shade Name
- White Marble Glass
- Style
- Traditional
- Voltage
- 120V
- Color
- Black
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Series
- Laurelhurst
Description
Add timeless elegance to your bathroom or powder room with the Laurelhurst 2-light vanity light in a classic matte black finish. Featuring a sophisticated frosted white glass shade, this fixture softly diffuses light to create a warm and welcoming atmosphere. Inspired by traditional design, its refine silhouette pairs beautifully with classic, vintage, and updated traditional interiors while adding a touch of enduring charm. Complete your space with the Laurelhurst collection and bring graceful style and inviting illumination to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.