Shop VAXCEL
See all product information
Create Account
Lavage, 7 in H, Gold Outdoor Wall Sconce, Dark Sky Light Fixture
- Mfr # T0823
- Zoro # G023362045
product price:Â
$
74.99
/ea
Key Features
Voltage
120V
Width
4.75 in
Height
7 in
Finish
Honeycomb Gold
Shade Name
Honeycomb Gold Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0823
- Zoro #
- G023362045
- UPC #
- 884656761405
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Honeycomb Gold
- Shade Name
- Honeycomb Gold Metal
- Damp/Wet Rating
- Wet
- Motion Sensor
- No
- Max. Wattage per Bulb
- 60 W
- Fixture Housing Material
- Aluminum
- Bulb Base
- E26 Medium
- Dimmable
- Yes
- Collection Name
- Lavage
- Lamp Included
- No
- Style
- Contemporary
- Shade Material
- Aluminum
- Number of Lights
- 1
- Dusk to Dawn
- No
- Fixture Housing Color
- Gold
- Bulb Type
- LED Compatible,Incandescent
Dimensions
- Width
- 4.75 in
- Height
- 7 in
- Depth
- 5.5 in
- Size
- 4.75" W x 7" H x 5.5" D
Description
Form and function come together in the Lavage outdoor wall light, designed to deliver focused downlighting that highlights exterior walls while providing practical illumination. The on trend honeycomb gold finish adds warmth and contrast, coordinating easily with a wide range of contemporary home exteriors and modern architectural styles. Constructed from durable die cast aluminum and wet rated for outdoor use, this fixture offers dependable performance in harsh or coastal environments. An ideal choice for porches, entryways, and garages, offering a clean architectural look and a simple upgrade to enhance curb appeal.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.