Lavage Aluminum 1 Light Black Contemporary Dark Sky Outdoor Wall Lamp

  • Mfr # T0660

  • Zoro # G512118306


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
4.75 in
Height
7 in
Length
5.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0660
Zoro #
G512118306
UPC #
884656751840
Country of Origin
China

Dimensions

Width
4.75 in
Height
7 in
Length
5.5 in
Size
4.75 in W x 7 in H x 5.5 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E26 Medium - LED Compatible
Lamp Quantity
1
Lamp Included
No
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Wet
Collection Name
Lavage
Material
Aluminum
Color
Black
Shade Name
Metal Shade
Shade Material
Metal
Shape
Rectangle

Description

Form and function describe this collection called Lavage. Light washes the wall downward highlighting your home while providing optimal illumination and dark sky compliance. Finished in textured black, this stylish fixture offers an architectural element to any modern space. Quality rust-resistant aluminum construction is perfect for coastal areas or in harsh conditions offering long lasting durability. Ideal for your porch, entryway, or garage.


  • Quality rust-resistant aluminum construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • Metal shade provides bright illumination and a contemporary feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 4.75-in W x 7-in H x 5.5-in D
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • Mounting hardware and instruction manual included for easy installation
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.