Lawton Steel LED Black Motion Sensor Dusk to Dawn Outdoor Wall Light Transitional Clear Glass

  • Mfr # T0749

  • Zoro # G112118447


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5.75 in
Length
5.5 in
Watts
60W
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0749
Zoro #
G112118447
UPC #
884656753424
Country of Origin
China

Dimensions

Width
5.75 in
Length
5.5 in
Size
5.75 in W x 15.5 in H x 5.5 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Included
No
Lamp Type
E26 - LED Compatible
Max Motion Detection Degree
150
Number of Lights
1
Color
Black
Damp/Wet Rating
Wet
Sensor Type
Motion Sensor
Material
Steel
Collection Name
Lawton
Shade Name
Clear Seeded
Photo Cell
Yes
Style
Transitional
Shape
Cylinder
Max Motion Detection Distance
30

Description

Contemporary in styling, the Lawton collection combines a durable aluminum frame in a textured black finish with a clear seeded glass cylinder. Dualux outdoor security lighting is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. Enjoy the comfort and convenience of dusk-to-dawn automatic dimming to provide soft, ambient illumination until dawn. Rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. Standard on/off motion detection or full brightness dusk-to-dawn modes are also available to try using the EZSET controls. This fixture works with most dimmable LED bulb models. You get convenience, security, and efficiency with Dualux outdoor light fixtures.


  • Motion activated security light with 5 customizable operating modes
  • Patented dual-level lighting, low-level 30% brightness, high-level 100% brightness
  • Dusk to dawn function turns the fixture on in the dark and off in the light for safety, security & energy savings
  • EZSet motion sensor rotates for convenient access to controls
  • Wall light uses 1 x E26 medium base bulb, maximum 60 watt (not included) and is compatible with most dimmable LED bulbs
  • On-demand motion detection range of 150-degrees and up to 30 feet for maximum protection
  • Adjustable motion sensitivity and motion shut-off delay of 5 seconds to 3 minutes
  • Measures 5.75-in W x 15.5-in H x 5.5-in D with a 5.75-in W x 13.75-in H backplate; height from center of mount to top of fixture: 8.75 inches
  • Constructed from weather-resistant steel material with a textured black finish and clear seeded glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.