LED Motion Sensor Dusk to Dawn 3-Head Outdoor Security Flood Light - 240 Degree - 85 Ft.

  • Mfr # T0702

  • Zoro # G212118446


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Lumens
3200
Depth
6.25 in
Watts
13W
Sensor Type
Motion Sensor
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0702
Zoro #
G212118446
UPC #
884656752281
Country of Origin
China

Dimensions

Depth
6.25 in
Width
13.25 in
Size
13.25 in W x 7 in H x 6.25 in D

Details

Lumens
3200
Watts
13W
Sensor Type
Motion Sensor
Color
White
Voltage
120V
Number of Bulbs
3
Finish
White
Bulb Type
Integrated LED
Shape
Rectangular
Material
Plastic
Collection Name
Outdoor Security
Style
Transitional
Shade Name
White Acrylic Frosted Diffuser
Photo Cell
Yes
Max Motion Detection Degree
240
Damp/Wet Rating
Wet
Max Motion Detection Distance
85

Description

This 3-light integrated LED outdoor motion sensor security light ambient lighting that is adjustable both in CCT 2700K-5000K and brightness 0-50% throughout the night and 100% bright at 5000K high level when motion is detected. The light heads and sensor are fully adjustable and deliver 3200 lumens to keep your home's exterior brighter at dusk, dimmer at night, and instantly bright when motion is detected. Customize your lighting options with 5 modes of operation plus adjustable motion sensor sensitivity. Suitable for wall or eave mounting with a wide detection area of 240 degrees and 85 feet. This Dualux security flood light expands the functionality, safety, and security of your home's outdoor spaces with bright, reliable light when and where it's needed.


  • 240 degree on demand motion sensor automatically turns light on when movement is detected
  • 85 foot adjustable detection distance for maximum protection
  • Dusk to dawn photo cell automatically turns fixture on when dark and off when light for added safety and security, saving energy during daylight hours
  • Two levels of brightness, adjustable low-level from 0 to ~50% and high level at 100%, plus 5 automatic modes for further customization
  • CCT adjustable color temperature, low-level from 2700K to 5000K during the night and bright 5000K when motion is detected
  • 3 integrated LED heads deliver 3200 lumens for energy saving, low maintenance, and long lasting performance
  • Sensor and light heads rotate for easy adjustment to direct light where it is needed most
  • Flexible mounting options; mount to wall or eave
  • Made from weather resistant materials and a 5 year limited warranty, offering long lasting durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.