Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Levanto 1 Light LED Nickel Cylinder Outdoor Wall Lantern Clear Glass

  • Mfr # T0392

  • Zoro # G512118450


product price: $133.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
4.75 in
Height
21.5 in
Length
6 in
Watts
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0392
Zoro #
G512118450
UPC #
884656742985
Country of Origin
China

Dimensions

Width
4.75 in
Height
21.5 in
Length
6 in
Size
4.75 in W x 21.5 in H x 6 in D

Details

Voltage
120V
Watts
12W
Lumens
500
Finish
Painted Satin Nickel
Lamp Quantity
1
Lamp Type
Integrated LED
Shade Material
Glass
Shape
Cylinder
Dimmable
No
Collection Name
Levanto
Shade Name
Clear Crackle Glass
Style
Transitional
Material
Steel
Color
Nickel
Damp/Wet Rating
Wet

Description

Long and lean describes this collection called Levanto. Vertical torch-like supports are stylishly topped off with beautiful clear crackle glass. Featuring a painted satin nickel finish, this wall mounted light is a trendy touch to any outdoor space. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long lasting performance. Ideal for your porch, entryway, garage, or any other interior or exterior area of your home.


  • Weather resistant steel material provides long lasting durability
  • Clear crackle glass provides bright illumination and a transitional feel
  • 12 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 500 lumens brightness, 3000k cut (warm white), cri 80 (daylight)
  • 4.75-in W x 21.5-in H x 6-in D
  • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
  • Backplate dimensions: 4.75 inches W x 4.75 inches H
  • 5 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.