Levitt 2 Light Satin Brass Mid-Century Modern Industrial Bathroom Vanity Fixture Clear Glass

  • Mfr # W0390

  • Zoro # G012130297


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
4.75 in
Length
4.5 in
Width
19.25 in
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0390
Zoro #
G012130297
UPC #
884656749809
Country of Origin
China

Dimensions

Height
4.75 in
Length
4.5 in
Width
19.25 in
Size
19.25 in W x 4.75 in H x 4.5 in D

Details

Color
Brass
Housing Finish
Satin Brass
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
2
Style
Industrial
Collection Name
Levitt
Shade Material
Glass
Lamp Included
No
Lamp Watts
60W
Dimmable
Yes
Housing Material
Steel
Damp/Wet Rating
Damp
Shape
Cylinder
Shade Name
Clear Glass

Description

The Levitt sports a handsome look for an industrial loft feel. Clear cylinders of glass extend along a circular satin brass wall plate. The glass ends are accented with a touch of metallic shine. Mount these versatile fixtures horizontally or vertically for the ideal look. The Levitt looks best when paired with a long, tubular bulb. Add this wall light to your trendy bath, hallway or any other walls in your home.


  • Satin brass finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a contemporary feel
  • Uses 2 x 60 watt E26 medium base bulbs (not included); LED compatible
  • 19.25-in W x 4.75-in H x 4.5-in D
  • Reversible mounting; can be installed horizontally or vertically
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.