
Lexington 7.75-in. W Outdoor Post Light
Mfr # T0550
Zoro # G7949025
product price: $189.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0550
Zoro #
G7949025
UPC #
884656747607
Country of Origin
China
Description
The colonial inspired Lexington collection is steeped in traditional charm. A textured black finish coupled with tapered, clear seeded glass panels are further enhanced with a curved metal lantern handle creating a carriage house lantern look. Combine that with vintage Edison style filament bulbs to complete the look. This post light mounts on a 3-inch diameter post (not included). Ideal for illuminating your yard, driveway, or any other area of your home.
Weather resistant steel material provides long lasting durability
Clear glass provides bright illumination and a traditional feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
7.75-in. W x 17.75-in. H x 6.5-in. D
Fits a standard 3 inch diameter post (not included)
Wet rated; ideal for yards, driveways, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
Weather resistant steel material provides long lasting durability
Clear glass provides bright illumination and a traditional feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
7.75-in. W x 17.75-in. H x 6.5-in. D
Fits a standard 3 inch diameter post (not included)
Wet rated; ideal for yards, driveways, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.