Lexington Aluminum Black Motion Sensor Dusk to Dawn Outdoor Wall Light Clear Glass

  • Mfr # T0637

  • Zoro # G212118415


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9.5 in
Length
9.5 in
Watts
25W
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0637
Zoro #
G212118415
UPC #
884656751178
Country of Origin
China

Dimensions

Width
9.5 in
Length
9.5 in
Size
9.5 in W x 17.25 in H x 9.5 in D

Details

Voltage
120V
Watts
25W
Finish
Textured Black
Lamp Included
No
Lamp Type
E12 Candelabra - LED Compatible
Material
Aluminum
Damp/Wet Rating
Wet
Color
Black
Max Motion Detection Distance
40
Collection Name
Lexington
Number of Lights
2
Shape
Lantern
Max Motion Detection Degree
180
Photo Cell
Yes
Shade Name
Clear Glass
Style
Traditional
Sensor Type
Motion Sensor

Description

The colonial inspired Lexington collection is steeped in traditional charm. A textured black finish coupled with tapered, clear glass panels are further enhanced with a curved metal lantern handle creating a carriage house lantern look. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home. Dualux patented dual-level security lighting is outdoor lighting made smarter - brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your home's beauty, security and efficiency from dusk to dawn with its built in motion sensor and photocell. This fixture works with most dimmable LED bulb models. This decorative outdoor security light is designed to enhance the beauty, safety, and efficiency of your home.


  • 180 degree on demand motion sensor automatically turns on when movement is detected
  • Adjustable wide detection range up to 40 feet for maximum protection
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
  • Weather resistant aluminum material provides long lasting durability
  • Uses 2 x 25 watt E12 candelabra base bulbs (not included); led compatible
  • 9.5-in W x 17.25-in H x 9.5-in D
  • Wet rated; ideal for covered porches, entranceways, or any other area of your home
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.