Shop VAXCEL
See all product information
Create Account
Linden 1-Light Muted Brass Gold Globe Pendant Light with Clear Ribbed Glass Shade Art Deco
- Mfr # P0457
- Zoro # G123655375
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Watts
60W
Chain Length
48 in
Color
Brass
Depth
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0457
- Zoro #
- G123655375
- UPC #
- 884656762174
- Country of Origin
- China
- Shade Material
- Glass
- Watts
- 60W
- Color
- Brass
- Collection Name
- Linden
- Damp/Wet Rating
- Dry
- Sloped Ceiling Compatible
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Shade Name
- Clear Ribbed Glass
- Number of Lights
- 1
- Finish
- Muted Brass
- Style
- Art Deco
- Item
- Pendant
- Dimmable
- Yes
- Bulb Included
- No
- Bulb Base
- E26 Medium
- Body Material
- Metal
- Voltage
- 120V
Dimensions
- Chain Length
- 48 in
- Depth
- 10 in
- Width
- 10 in
- Height
- 16.25 in
- Size
- 10 in W x 16.25 in H x 10 in D
Description
Add a touch of vintage character to your space with the Linden globe pendant. A clear ribbed glass shade brings texture and depth, allowing the bulb to shine through while creating a warm, inviting glow. Paired with a soft muted bras finish, the design strikes a balance between classic Art Deco influence and modern simplicity. The clean globe silhouette makes it a versatile choice for kitchen islands, dining areas, or entryways. An adjustable chain lets you customize the hanging height, and the single medium base bulb offers flexibility in brightness and light tone. A distinctive accent that adds both style and visual interest to everyday spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.